SAFETY WARNING TAPE
SOLID
Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Eye-catching solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floors, etc. Safety warning tapes are 10 yd. Rolls. Helps you meet OSHA requirements.
INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$6.30was $465.95
Save $459.65 (99%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 2 in |
| Thickness | 6 mil |
Product Details
| Assembly Required | Assembled |
| Type | Floor Marking Tape |
| Color | Red |
| Pattern | Solid |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Solid Marking Tape |
| Manufacturers Part Number | PST212 |
| Reflective Type | Non Reflective |
| Brand | Incom Manufacturing |