REFLECTIVE WARNING TAPE
STRIPED
Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Eye-catching solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floors, etc. Reflective warning tapes are 10 yd. Rolls. Helps you meet OSHA requirements.
INCOM® Safety Tape Reflective Striped Yellow/Black, 3"W x 30'L, 1 Roll
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$67.95was $70.95
Save $3.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3 in |
| Thickness | 4.5 mil |
Product Details
| Assembly Required | No |
| Type | Floor Marking Tape |
| Color | Yellow/Black |
| Pattern | Striped |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Reflective Warning Tape |
| Manufacturers Part Number | RST136 |
| Reflective Type | Reflective |
| Brand | Incom Manufacturing |