Take 15% off your entire order!

Offer applied at checkout

+

Nexel® AE18C Chrome Safety Push Handle 18"W

Nexel® AE18C Chrome Safety Push Handle 18"W

Item #: WBAE18C

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Customers Also Viewed

Nexel® AE21EP Nexelate® Safety Push Handle 21"

Nexel® AE21EP Nexelate® Safety Push Handle 21"

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AST24C Single Box Slide for 18"D and 24"D Shelves - Pair

Nexel® AST24C Single Box Slide for 18"D and 24"D Shelves - Pair

Nexel® Nexelate® 21"W Assembled Utility Cart Handle - Pkg Qty 2

Nexel® Nexelate® 21"W Assembled Utility Cart Handle - Pkg Qty 2

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexelate® Wire Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 69"H

Nexelate® Wire Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 69"H

Global Industrial™ Dual Level Carton Stand w/ 6 Dividers, 48"L x 18"W x 78-1/2"H, Chrome

Global Industrial™ Dual Level Carton Stand w/ 6 Dividers, 48"L x 18"W x 78-1/2"H, Chrome

Nexel® Adjustable Chrome Wire Shelf Cart w/3 Shelves, 800 Ib. Capacity, 36"L x 18"W x 40"H

Nexel® Adjustable Chrome Wire Shelf Cart w/3 Shelves, 800 Ib. Capacity, 36"L x 18"W x 40"H

Dehnco Floor Carton Rack w/ Five 1/2" Wire Dividers, 44"L x 18"W x 24"H, Black & White

Dehnco Floor Carton Rack w/ Five 1/2" Wire Dividers, 44"L x 18"W x 24"H, Black & White

Dehnco 2 Tier Carton Rack w/ 8 Dividers, 54-1/2"L x 18"W x 52"H, Black & White

Dehnco 2 Tier Carton Rack w/ 8 Dividers, 54-1/2"L x 18"W x 52"H, Black & White

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 handle and shelf clips.

Weights & Dimensions

  • Width 18 IN (45.72 cm)

Product Details

  • Brand Nexel
  • Assembly Required Assembled
  • Description 18"W Safety Push Handle
  • Material Steel
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: March 13, 2021

    Perfect
    Your review:
    Easy to set up and exactly what I needed!
  • Reviewer: Shelley

    Date: July 03, 2019

    cart handle
    Your review:
    it was really easy to add to my cart.
  • Reviewer: Janet

    Date: April 23, 2019

    Great!
    Your review:
    Loved it!
  • Reviewer: Robert A

    Date: April 23, 2019

    push handle
    Your review:
    Push handle, does what it says it does
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® AE18C Chrome Safety Push Handle 18"W

Nexel® AE18C Chrome Safety Push Handle 18"W

Item #: WBAE18C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Nexel® AE18C Chrome Safety Push Handle 18"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant