Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. High-hardening heat treatment. To install or remove hexagonal head bolts.
Urrea SAE Heavy-Duty Magnetic Power Nut Driver, 10592X, 1/4" Drive, 7/16" Tip, 1-3/4" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Shank Size | 1/4 in |
| Drive Size | 1/4 in |
| Size | 7/16 in |
Product Details
| Type | Nutsetter |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 10592X |
| Tip Type | Nutsetter |
| Brand | Urrea |