Truck & Utility Boxes
Size
Length
Brand
Width
Depth
Material
Height
Style
Gauge
Capacity
Color
Price
Color
White
Material
Plastic
Width
26-1/2 in
Height
26 in
Nevr-Rust Tool-Tainer II Plastic Truck Box 60-1/2"L X 26-1/2"W X 22-1/2"H Black - 28011
Color
Black
Material
Plastic
Width
26-1/2 in
Height
22-1/2 in
Weather Guard PACK RAT® 4 Compartment Drawer Unit Black, 48"L x 39-3/4"W x 9"H - 308-5
Color
Black
Material
Steel
Width
39-3/4 in
Height
9 in
Color
Black
Material
Aluminum
Width
18 in
Height
18 in
Weather Guard Pork Chop Truck Box, Black Aluminum Driver Side Full Size 3.4 Cu. Ft. Cap. - 172-5-01
Color
Black
Material
Aluminum
Width
13-1/2 in
Height
19-1/2 in
Color
Black
Material
Aluminum
Width
12 in
Height
12 in