Satco 25W LED T5 4 FT Fluorescent Tube Replacement Bi-Pin Base 3500K
Satco S29912 25W LED T5 4 FT Fluorescent Tube Replacement Bi-Pin Base 3500K - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$240.00 Sold in packages of 10 / $24.00 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Weight | 0.3 lbs |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| CRI | 82 |
| Beam Angle | 185 ° |
| Wattage | 25 W |
| Material | Glass |
| Manufacturers Part Number | S29912 |
| Incandescent Equivalent | 100 W |
| Lamp Type | Ballast Compatible (A) |
| Lumens | 3500 |
| Shape | T5HO |
| Brand | Satco |
| Type | T5HO |
| Average Life | 50000 hr |
| Color Temperature | 3500 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | Satco 25W LED T5 4 FT Fluorescent Tube Replacement Bi-Pin Base 3500K |
| Package Quantity | 10 |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, DLC Certified, RoHS, FCC, NSF |