Parts Cleaners
Phase
Tank Size
Brand
Material
Color
Price
Elmasonic Select 150 Extra Powerful Ultrasonic Cleaner with Heater/Timer, 5 Modes, 4 Gallon
Voltage
115-120 V
Frequency
43000 Hz
Tank Size
19.9 x 11.8 x 4 in
Volume (Gal/L)
3.75 gal
Elmasonic Select 40 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 1 Gallon
Voltage
115-120 V
Frequency
38000 Hz
Tank Size
9.4 x 5.4 x 5.9 in
Volume (Gal/L)
1 gal
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 7 Gal, 132 kHz, 115V
Voltage
115 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 11.75 x 8 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 5.25 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
19.5 x 11.75 x 6 in
Elmasonic S15H Extra Powerful Ultrasonic Cleaner with Heater/Timer/3 Modes, 0.5 gallon
Voltage
115 V
Frequency
37 k Hz
Features
3 Ultrasonic Modes: Normal, Sweep, Degas.
Tank Size
5.9 x 5.4 x 3.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 3.25 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
11.75 x 9.5 x 8 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 2.5 Gal, 45 kHz, 230V
Voltage
230 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
19.5 x 5.25 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 1 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
9.5 x 5.25 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 5.25 Gal, 45 kHz, 230V
Voltage
230 V
Frequency
45 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 11.75 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 5.25 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 11.75 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, .75 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
9.5 x 5.25 x 4 in
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Pulse.
Tank Size
11.8 x 5.9 x 5.9 in
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Pulse.
Tank Size
11.8 x 9.4 x 5.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 1.5 Gal, 132 kHz, 115V
Voltage
115 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
11.75 x 6 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 2.5 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 5.25 x 6 in
Elmasonic Xtra TT30H Heavy Duty Ultrasonic Cleaner, with Heater, Timer, Drain, 0.75 Gal.
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Dynamic.
Tank Size
9.4 x 5.1 x 3.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 5.25 Gal, 132kHz, 115V
Voltage
115 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 11.75 x 6 in
Elmasonic Select 500 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 13 Gallon
Voltage
220-240 V
Frequency
46000 Hz
Tank Size
19.7 x 11.8 x 11.8 in
Volume (Gal/L)
13 gal
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 2.5 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
19.5 x 5.25 x 6 in
Voltage
115 V
Tank Size
11.8 x 9.4 x 8 in
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Pulse.
Tank Size
9.4 x 5.4 x 3.9 in
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Pulse.
Tank Size
11.8 x 9.4 x 7.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 2.5 Gal, 132 kHz, 230V
Voltage
230 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 5.25 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 5.25 Gal, 132kHz, 230V
Voltage
230 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 11.75 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 7 Gal, 45 kHz, 230V
Voltage
230 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
19.5 x 11.75 x 8 in
Elmasonic Xtra ST800H Ultrasonic Cleaner, 208V 3-Ph, Dual Freq. 25/45 kHz, High power, 18.5 Gallons
Voltage
208 V
Frequency
25/45 k Hz
Features
3 Ultrasonic Modes: Sweep, Pulse & Dynamic.
Tank Size
19.7 x 13 x 19.7 in
Elmasonic Xtra TT60H Heavy Duty Ultrasonic Cleaner, with Heater, Timer, Drain, 1.5 Gal.
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Dynamic.
Tank Size
11.8 x 5.9 x 5.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, .75 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
9.5 x 5.25 x 4 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 7 Gal, 132 kHz, 230V
Voltage
230 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 11.75 x 8 in
Elmasonic Xtra ST1400H Ultrasonic Cleaner, 208V 3-Ph, Dual Freq. 25/45 kHz, High power, 26 Gallons
Voltage
208 V
Frequency
25/45 k Hz
Features
3 Ultrasonic Modes: Sweep, Pulse & Dynamic.
Tank Size
23.6 x 23.6 x 13.8 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 3.25 Gal, 45 kHz, 230V
Voltage
230 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
11.75 x 9.5 x 8 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 2.5 Gal, 132 kHz, 115V
Voltage
115 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
19.5 x 5.25 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 3.25 Gal, 132kHz, 115V
Voltage
115 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
11.75 x 9.5 x 8 in
Elmasonic Xtra ST600H Ultrasonic Cleaner, 240V, Dual frequency 25/45 kHz, High power, 12 Gallons
Voltage
240 V
Frequency
25/45 k Hz
Features
3 Ultrasonic Modes: Sweep, Pulse & Dynamic.
Tank Size
19.7 x 13 x 13.8 in
Elmasonic P120H Advanced Dual Freq Ultrasonic Cleaner, Heater/Timer/Digital Display/4 Modes, 3.5 gal
Voltage
115 V
Frequency
37/80 k Hz
Features
4 Ultrasonic Modes: Normal, Sweep, Pulse & Degas. Variable Power.
Tank Size
11.8 x 9.4 x 7.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 1 Gal, 132 kHz, 115V
Voltage
115 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
9.5 x 5.25 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, 1.5 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat
Tank Size
11.75 x 6 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 1 Gal, 132 kHz, 230V
Voltage
230 V
Frequency
132 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
9.5 x 5.25 x 6 in
Voltage
115 V
Frequency
37 k Hz
Features
2 Ultrasonic Modes: Sweep & Pulse.
Tank Size
12.9 x 11.8 x 7.9 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 1 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
9.5 x 5.25 x 6 in
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 1.5 Gal, 45 kHz, 115V
Voltage
115 V
Frequency
45 k Hz
Features
Digital Timer/Heat/Power Control
Tank Size
11.75 x 6 x 6 in
Elmasonic P30H Advanced Dual Freq Ultrasonic Cleaner, Heater/Timer/Digital Display/4 Modes, .75 gal
Voltage
115 V
Frequency
37/80 k Hz
Features
4 Ultrasonic Modes: Normal, Sweep, Pulse & Degas. Variable Power.
Tank Size
9.4 x 5.4 x 3.9 in