Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864203

MPN #: S4086A

Wiremold S4086A Panel Connector, 5-5/32"L

Product Description
Wiremold S4086A Panel Connector, 5-5/32"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$169.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/32 in

Product Details

Manufacturers Part NumberS4086A
DescriptionPanel Connector
ColorSilver
BrandWiremold
Voltage Rating600V V