- Tough, corrosion resistant surface
- Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
Wiremold S4048R Rectangular Receptacle Cover, 4-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$199.95
1
1
Ships in 13 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Size | 4-1/2 in |
Product Details
| Description | Receptacle Cover |
| Color | Silver |
| Manufacturers Part Number | S4048R |
| Brand | Wiremold |
| Voltage Rating | 600V V |