Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864236

MPN #: S4046JRJ

Wiremold S4046JRJ Single Receptacle & Modular Jack Cover, 4-3/4"L

Product Description
Wiremold S4046JRJ Single Receptacle & Modular Jack Cover, 4-3/4"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$169.95

1
1
Ships in 13 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-1/2 in

Product Details

DescriptionReceptacle & Modular Jack Cover
ColorSilver
Manufacturers Part NumberS4046JRJ
BrandWiremold
Voltage Rating600V V