Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864218

MPN #: S4015D

Wiremold S4015D Divided Tee Fitting, 12"L

Product Description
Wiremold S4015D Divided Tee Fitting, 12"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$655.00

1
1
Ships in 13 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in

Product Details

Manufacturers Part NumberS4015D
DescriptionTee Fitting
ColorSilver
BrandWiremold
Voltage Rating600V V