x

Take 15% off your entire order!

Offer applied at checkout

Wiremold S4015 Tee Fitting, 12"L

Wiremold S4015 Tee Fitting, 12"L

Item #: WBB864217

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $377.95

Quantity

Customers Also Viewed

Wiremold S4015 Tee Fitting, 12"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern

  • COLOR Stainless Steel
  • LENGTH 12"
  • DESCRIPTION Tee Fitting
  • MANUFACTURERS PART NUMBER S4015
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold S4015 Tee Fitting, 12"L

Wiremold S4015 Tee Fitting, 12"L

Item #: WBB864217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant