Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864216

MPN #: S4000C435

Wiremold S4000C435 Cover For Mounting 4 1/2" Device Plates 48" OC, 43-1/2"L

Product Description
Wiremold S4000C435 Cover For Mounting 4 1/2" Device Plates 48" OC, 43-1/2"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$235.95

1
1
Ships in 13 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-1/2 in
Size4-3/4 X 1-3/4 in

Product Details

DescriptionCover
ColorSilver
Manufacturers Part NumberS4000C435
BrandWiremold
Voltage Rating600V V