x

Take 15% off your entire order!

Offer applied at checkout

Wiremold S4000C270 Cover For Mounting 9" Device Covers 36" OC, 27"L

Wiremold S4000C270 Cover For Mounting 9" Device Covers 36" OC, 27"L

Item #: WBB864275

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Quantity

Customers Also Viewed

Wiremold S4000C270 Cover For Mounting 9" Device Covers 36" OC, 27"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern

  • SIZE 4-3/4" X 1-3/4"
  • COLOR Stainless Steel
  • LENGTH 27"
  • DESCRIPTION Cover
  • MANUFACTURERS PART NUMBER S4000C270
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold S4000C270 Cover For Mounting 9" Device Covers 36" OC, 27"L

Wiremold S4000C270 Cover For Mounting 9" Device Covers 36" OC, 27"L

Item #: WBB864275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant