Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milton

Model # :WBB2352398

MPN #: S-440-4

Milton (S-440-4) 4 1/8" Heavy-Duty Straight Truck Valve Stem Extension

Product Description
Milton 4 1/8" truck valve extensions allows you to easily reach and quickly check or inflate/deflate your tires. Built with external threads provides the inflator a more secure hold. These truck valve extensions are perfect for use with trucks or buses to extend existing tire valve.

Product Specification:
  • Made of nickel plated brass
  • 1' long skirt
  • High heat resistant cap - Thread size: .305-32 standard bore valve
  • 4 1/8' long valve extension
PRICE
$19.25

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-2/3 in
Weight0.1 lbs
Effective Length4-1/8 in
Thread Diameter.305-32

Product Details

MaterialNickle Plated Brass
Package Quantity1
DescriptionValve Extension
Manufacturers Part NumberS-440-4
BrandMilton