Siphon spray Blow Gun kit is excellent for degreasing engines, garage bays and parts, spraying livestock, plants and flowers and more. Perfect for rust proofing tools and machinery as well as lubricating parts and engines. Includes 1/4" NPT siphon Blow Gun and 8 feet of tubing. Siphon spray Blow Guns are to be used with liquids only. Maximum pressure of 150 PSI and 14 SCFM at 100 PSI.
Milton S-157, Siphon Spray Blow Gun Kit, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9IN |
| Width | 5 in |
| Height | 3 in |
Product Details
| CFM | 14 CFM |
| Made in the USA | Yes |
| Material | Diecast Zinc |
| Description | Siphon Spray Blow Gun Kit |
| Manufacturers Part Number | S-157 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |