Rust-Oleum M1800 System Water-Based Precision-Line Inverted Marking Paint Aerosol Safety Red
Water and solvent-based marking paints feature a precision-line spray tip for easy-to-read bright, vivid markings for utility, construction, excavation, surveying, landscape, and golf course markings. Best resistance against premature fading. Marks more linear feet per can than other brands. No mess spray tip keeps paint off fingers. Locking tip does not pop off. Virtually no overspray. Dries fast less than 5 minutes. Convenient spray-through cap. Guaranteed not to clog.
Rust-Oleum M1800 Water-Based Precision-Line Inverted Marking Paint Aerosol, Safety Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$138.00 Sold in packages of 12 / $11.50 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 17 oz. |
| Size | 17 oz |
Product Details
| Style | Industrial Choice |
| Type | Marking Paint |
| Paint Type | Water Based |
| Size Type | 20 oz. Aerosol |
| Package Quantity | 12 |
| Description | M1800 System |
| Color | Red |
| Manufacturers Part Number | 203038 |
| Brand | Rust-Oleum |