Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.
Rubbermaid® Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,075.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/4 in |
| Width | 33-1/2 in |
| Height | 43-3/4 in |
| Weight Capacity | 850 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Standard Duty Towable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG131400BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |