Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.
Rubbermaid® Brute Rotomolded Tilt Truck, Standard Duty, 1 Cubic Yard, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/4 in |
| Width | 33-1/2 in |
| Height | 43-3/4 in |
| Weight Capacity | 1250 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Heavy Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG131500BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |