Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Rubbermaid

Model # :WB498212

MPN #: FG471600BLA

Rubbermaid® Plastic Utility Truck, 1,000 lb Capacity

Product Description
One-piece, high-density, temperature-resistant polyethylene cleans easily and will not rust, dent or leak. Meets FDA and USDA requirements. Ideal for food processing, laundry and waste management. Strong powder coated metal caster frame with 2 swivel, 2 rigid rubber wheel casters mounted in diamond pattern allow turning on own radius. Includes steel support band to help prevent bulging while under load and are nestable to save space.

PRICE
$1,799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-3/8 in
Width31 in
Height38-1/4 in
Weight Capacity1000 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePlastic Bulk Box Truck
ColorBlack
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel12 bu
Capacity16 ft³
MaterialPlastic
Manufacturers Part NumberFG471600BLA
DutyMedium Duty
BrandRubbermaid

Warranty

Warranty1 yr