Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Rubbermaid

Model # :WB257929

MPN #: FG708300MICHR

Rubbermaid® Plastic Storage Cabinet w/ Full Double Doors, 36"W x 18"D x 72"H, Gray, Unassembled

Product Description
Conveniently store and organize supplies and equipment. Corrosion and dent resistant plastic construction with lockable doors for security.Cabinet is gray and is virtually maintenance free and easy to clean. Features 4 fixed shelves for stability. Fixed shelves have up to 138 lb. capacity. Doors are padlockable for security. Snap together construction assembles in 15 minutes.
PROMOTIONAL PRICE
$492.00

was $615.00
Save $123.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight Capacity200 lbs
Weight55.7 lbs

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Number of Adjustable Shelves0
ColorGray
StyleFull Height
Number of Doors4
Number of Shelves4
MaterialPlastic
Construction TypeUnassembled
Number of Compartments4
Manufacturers Part NumberFG708300MICHR
Number of Fixed Shelves4
Base TypeFrame
BrandRubbermaid