Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black

Item #: WB241393

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,209.00

Quantity

Customers Also Viewed

Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.

  • LENGTH INCHES 72.25 (183.52 cm)
  • WIDTH INCHES 33.5 (85.09 cm)
  • HEIGHT INCHES 43.75 (111.13 cm)
  • CAPACITY CUBIC YARDS 1
  • CAPACITY LBS 600 (272.73 kg)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY YEARS 1 Year
  • MANUFACTURERS PART NUMBER FG9T1800BLA
  • REFERENCE # 9T18
  • TYPE Light Duty
  • WHEEL DIAMETER INCHES 12 (30.48 cm)
  • WHEEL TYPE Rubber
  • BRAND Rubbermaid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black

Item #: WB241393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 600 Lbs. Cap, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant