Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black

Item #: WB241392

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,047.00

Quantity

Customers Also Viewed

Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 28 (71.12 cm)
  • HEIGHT INCHES 38.625 (98.11 cm)
  • CAPACITY CUBIC YARDS 0.50
  • CAPACITY LBS 300 (136.36 kg)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY YEARS 1 Year
  • MANUFACTURERS PART NUMBER FG9T1700BLA
  • REFERENCE # 9T17
  • TYPE Light Duty
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Rubber
  • BRAND Rubbermaid
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tom

    Date: April 23, 2019

    Great Truck!
    Your review:
    These trucks are perfect for our application. We pick up trash & recycling daily from senior apartments and they are easy to manipulate even when full. We use them indoors and the wheels don't mark any floor surface. They a great size to easily empty and great Rubbermaid quality. Just a wonderful, high quality product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black

Item #: WB241392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Rubbermaid® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 300 Lbs. Cap, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant