Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88

Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88

Item #: WB239044BL

(13)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 26-35 Qt. 7580-88

    $182.95

  • Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor

    $29.95

$481.76 up to 21% OFF

Price: $382.95

Quantity

Customers Also Viewed

RUBBERMAID JANITOR CART
Constructed of easy-to-clean, reinforced, smooth walled plastic with rounded corners to protect walls and doorways. Compartments and hooks organize equipment, supplies and more. 25 Gallon zippered yellow vinyl bag makes trash removal easy. Rolls on non-marking, 4" swivel casters and 8" diameter rear wheels. Extended bottom shelf holds either a mop bucket or a 32 gallon Brute Waste Container. Janitor Cart also has three shelves to hold additional supplies. Wringer bucket and supplies sold separately.

Weights & Dimensions

  • Depth 46 in (116.84 cm)
  • Width 21-3/4 in (55.25 cm)
  • Length 46 in (116.84 cm)
  • Height 38-3/8 in (97.47 cm)
  • Weight 29.3 lbs (13.32 kg)

Product Details

  • Assembly Required Unassembled
  • Brand Rubbermaid Commercial
  • Material Plastic
  • Style Janitorial Cart
  • Manufacturers Part Number FG617388 BLUE
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    11
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICHARD

    Date: December 20, 2020

    Rubbermaid Janitor Cart
    Your review:
    works great
  • Reviewer: Christine

    Date: June 11, 2020

    Good buy
    Your review:
    It delivered exactly how it looks
  • Reviewer: Joe

    Date: April 23, 2019

    Cant Go Wrong
    Your review:
    Rubbermaid is a well known and trusted name for good reason.
  • Reviewer: Frances

    Date: April 23, 2019

    Janitor Cart
    Your review:
    Love it, nice and keeps everything organized
  • Reviewer: Michelle

    Date: April 23, 2019

    Very functional
    Your review:
    Just what we were looking for. Easy assembly, provides all the features we wanted.
  • Reviewer: RICK

    Date: April 23, 2019

    Excellent product
    Your review:
    Assembly was quick and easy. Had it in use within 15 minutes of unpacking the item. Shipping was very quick.
  • Reviewer: ANGIE

    Date: April 23, 2019

    Nice cart
    Your review:
    This is a nice cart for the price. It works great. Very pleased with this purchase.
  • Reviewer: Michael

    Date: April 23, 2019

    Okay.
    Your review:
    cart is okay, light, and hold item. wells can be made to last more.
  • Reviewer: Dustin

    Date: April 23, 2019

    Great product!! - Fast shipping!!
    Your review:
    The individual that I purchased this for said that this was exactly what she needed, and absolutely loves to use it.
  • Reviewer: Bill

    Date: April 23, 2019

    Rubbermaid Janitor Carts
    Your review:
    All aspects of transaction were positive.
Product Q & A

There are no questions for this product.

Save $84.00 with this comparable product

Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag

Item #: 603574

(56)

Ships in One Business Day

$298.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88

Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88

Item #: WB239044BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Rubbermaid® Janitor Cart Blue with 25 Gallon Vinyl Bag 6173-88
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant