Constructed of easy-to-clean, reinforced, smooth walled plastic with rounded corners to protect walls and doorways the Rubbermaid® 6173-88 Janitor Cart with 25-Gallon Vinyl Bag is the ideal janitorial system for schools, offices, and large commercial business settings. Compartments and hooks organize equipment and supplies, while the 25-gallon zippered yellow vinyl bag makes trash removal easy. Rolls on non-marking swivel casters and rear wheels for smooth transport and mobility. Extended bottom shelf holds either a mop bucket or a 32-gallon brute waste container. This janitor cart also has three shelves to hold additional supplies. Wringer bucket and supplies sold separately. 1-Year Limited Warranty.
Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 21-3/4 in |
| Height | 38-3/8 in |
Product Details
| Assembly Required | No |
| Style | Janitorial Cart |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | FG617388 BLA |
| Brand | Rubbermaid |