RUBBERMAID CLEAR PLASTIC STORAGE BOXES
Made from polycarbonate plastic for visibility, stain and break resistance, these industrial grade plastic storage boxes are perfect for a variety of storage purposes - especially food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions.
Lids sold separately.
Sold 6 per carton.
Rubbermaid 3306-00 Clear Plastic Box 5 Gallon 18 x 26 x 3-1/2 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$503.70 Sold in packages of 6 / $83.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26 in |
| Height | 3-1/2 in |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Clear |
| Lid | No |
| Capacity | 5 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Manufacturers Part Number | FG330600CLR |
| Stack and/or Nest | Stack |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |