Easily hooks on to carts for convenient waste or supply storage. Measures 12-1/8"L x 10-1/2"W x 17"H. Also available in 8-gallon size.
Does not fit Rubbermaid® Flat Shelf Carts. 1 Year Limited Warranty.
Rubbermaid® Utility Bin, 4 Gallon Capacity, 12-1/8"L x 10-1/2"W x 17"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Width | 10-1/2 in |
| Height | 17 in |
| Weight Capacity | 33 lbs |
| Shelf Dimensions | 12-1/8"L x 10-1/2"W |
Product Details
| Assembly Required | No |
| Type | General Purpose Cart |
| Color | Black |
| Material | Plastic |
| Description | 4 Gallon Utility Bin |
| Manufacturers Part Number | FG335488BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |