Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop

Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop

Item #: WB330032

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$716.66 up to 20% OFF

Price: $571.00

Quantity

Customers Also Viewed

Protect, store and transport food products and ingredients, ice melt and sweeping compounds, and small parts and loose fill in these non-corrosive, polycarbonate containers. Seamless construction with structural web base has smooth, rounded surfaces for easy cleaning. Clear polycarbonate lid allows visibility to contents.

Slant Front Truck has lid that retracts into itself allowing easy access to contents when stored under a counter, plus includes a 32 oz. scoop and interior scoop hook. Rolls easily on 3" rubber wheel casters (2 swivel, 2 rigid). NSF and USDA listed, and made of FDA compliant materials. Assemble easily.

Weights & Dimensions

  • Wheel Diameter 3 in (7.62 cm)
  • Width 18 in (45.72 cm)
  • Length 30 in (76.2 cm)
  • Height 28 in (71.12 cm)

Product Details

  • Assembly Required Assembled
  • Capacity 4.1 ft³ (.12 cu. m)
  • Type Slant Front
  • Brand Rubbermaid
  • Warranty 1 yr
  • Material Polycarbonate
  • Manufacturers Part Number FG360388WHT
  • Color Family White
  • Wheel Type (2) Swivel, (2) Rigid, Rubber
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ERIKA

    Date: April 23, 2019

    Excellent product
    Your review:
    The plastic bin has quality and durability.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the maximum capacity in LBS that this item can hold?

    Question Asked By: Benjamin, November 03, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Benjamin, This bin is meant for food products, so we only have the following metrics to go by: the weight capacity for flour is 188 lb. whereas sugar is 240 lb. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop

Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop

Item #: WB330032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Rubbermaid® 3603-88 4.1 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant