Molded tilt truck can be easily maneuvered by one person. Non-scuff casters won't mark floors. Bin is easy to clean; minimal maintenance. Fits effortlessly onto service elevators. Optional domed lid is available.
Rubbermaid® Utility Duty Structural Foam Plastic Tilt Truck, 3/4 Cu. Yd. Cap, 600Lbs. Cap,Black
|
Questions & Answers (0)
Product Description
PRICE
$1,065.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 30-1/4 in |
| Height | 38 in |
| Weight Capacity | 600 lbs |
| Rear Wheel Diameter | 4 in |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Light Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 3/4 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG101100BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |