Collect, transport and dump bulk materials effortlessly. Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows truck to fit through standard doorways. Durable rubber swivel casters and axle-mounted wheels. Nests 3 high for compact storage. Optional Hinged Lid helps control odors and protects cargo. Optional Vinyl Caddy Bag installs easily with snaps to carry cleaning solutions and tools where needed.
Rubbermaid® Light Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,450 Lbs. Cap,Black
|
Questions & Answers (0)
Product Description
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-3/8 in |
| Width | 26-7/8 in |
| Height | 33-7/8 in |
| Weight Capacity | 450 lbs |
| Rear Wheel Diameter | 4 in |
| Front Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Light Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG9T1300BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |