Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Stair Treads

Stair treads are designed to provide an anti-slip surface, reducing the risk of slips, trips, and falls on stairs, especially in high-traffic areas. They also act as a protective layer for the underlying staircase, shielding it from wear and tear caused by foot traffic, impact, and environmental factors. The treads are constructed from durable materials such as rubber, vinyl, or abrasive grit, ensuring long-lasting performance and resistance to wear. They are ideal for commercial buildings, offices, and retail spaces.
112 Results
Roppe Stair Treads

Roppe Stair Treads

CompareImageColorDepthMaterialThicknessTypeWidthModel #Price
Rubber Diamond Stair Tread Round Nose 12.06" x 72" Black
Black
12-1/16 in
Rubber
1/8 in
Round Nose
72 in
WBB2236810$169.95
Rubber Low Circular Profile Square Nose 12.5" x 48" Pewter
Gray
12-1/2 in
Rubber
1/8 in
Square Nose
48 in
WBB2236735$135.95
Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Black
Black
20-7/16 in
Rubber
1/16 in
Square Nose
48 in
WBB2236818$189.95
Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Fawn
Fawn
20-7/16 in
Rubber
1/16 in
Square Nose
48 in
WBB2236539$165.95
Vinyl Heavy Duty Ribbed Stair Tread Square Nose 12.5" x 72" Black
Black
12-1/2 in
Vinyl
1/8 in
Square Nose
72 in
WBB2236780$75.95
Rubber Diamond Stair Tread Square Nose 12.31" x 48" Dark Gray
Dark Gray
12-5/16 in
Rubber
3/16 in
Square Nose
48 in
WBB2236578$119.95
Rubber Diamond Stair Tread Square Nose 12.31" x 48" Black
Black
12-5/16 in
Rubber
3/16 in
Square Nose
48 in
WBB2236910$119.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 42" Black Brown
Black Brown
12-1/16 in
Rubber
1/8 in
Square Nose
42 in
WBB2236549$139.95
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Black
Black
12-7/16 in
Vinyl
1/16 in
Square Nose
42 in
WBB2236820$28.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 96" Black
Black
12-1/16 in
Rubber
1/8 in
Square Nose
96 in
WBB2236560$339.95
Showing 1-10 of 94 results
Stair Treads & Floor Tiles

Stair Treads & Floor Tiles

Showing 1-10 of 15 results
Grit Surface Aluminum Stair Treads - Standard Sizes

Grit Surface Aluminum Stair Treads - Standard Sizes