x

Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign Rubber Date Stamp, 11 Phrases, 10-Year Date Band, 3/8" x 2", Gray

U.S. Stamp & Sign Rubber Date Stamp, 11 Phrases, 10-Year Date Band, 3/8" x 2", Gray

Item #: WBB858816

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity Discount

  • Buy 1 $45.95 ea.
  • Buy 3-5 $44.95 ea.
  • Buy 6+ $42.95 ea.

Quantity

Customers Also Viewed

U.S. Stamp & Sign Rubber Date Stamp, 11 Phrases, 10-Year Date Band, 3/8" x 2", Gray

Rubber date stamp imprints the date after one of 11 key office phrases: ANSWERED, BACKORDERED, CANCELLED, BILLED, RECEIVED, CHARGED, CHECKED, DELIVERED, ENTERED, PAID and SHIPPED.

Simply turn the dial for easy access to the phrase you need. Four bands produce 10 years of dates, including months and days. Impression size is 3/8" x 2". Stamp delivers 10,000 impressions and requires a separate ink pad. The frame is made of plastic.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 3/8 (.95 cm)
  • MANUFACTURERS PART NUMBER USST2754
  • SIZE 3/8" x 2"
  • LENGTH INCHES 2 (5.08 cm)
  • CONSTRUCTION Metal, Plastic
  • BRAND U.S. Stamp & Sign
  • TYPE Rubber Stamp
  • COLOR FINISH Gray
  • DESIGN/MESSAGE MULTI-PHRASE
  • PACKAGE QUANTITY 1
  • DESCRIPTION Rubber Date Stamp
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: April 23, 2019

    20% Obsolete Item!
    Your review:
    This was ordered in mid-late December, 2014, and we received it 12/26/14. One would expect an order this late in the year to receive a date stamp with a 10-year range from 2015 to 2024. Not so! I got one starting with 2013. Yes, that means that I paid for a new date stamp which has 2 of 10 years past. That's 20% obsolete. I called and spoke with a Dana (CS Rep)on 12/31/14, who said she would look into whether a newer model is available. Well, I'm betting that it is, but Global is clearing out 2-year-old inventory with the hopes that people won't complain. *** Global Comment: Global does not stock this product however, we did inquire to the manufacturer on your behalf. Per the manufacturer, the starting date could vary depending on sales and inventory rotation. ***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign Rubber Date Stamp, 11 Phrases, 10-Year Date Band, 3/8" x 2", Gray

U.S. Stamp & Sign Rubber Date Stamp, 11 Phrases, 10-Year Date Band, 3/8" x 2", Gray

Item #: WBB858816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant