Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black

Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black

Item #: WBB53308

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$398.30 up to 6% OFF

Price: $374.95

Quantity

Customers Also Viewed

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Simplehuman® Steel Stainless Bullet Open Top Trash Can, 16 Gallon

Simplehuman® Steel Stainless Bullet Open Top Trash Can, 16 Gallon

Frost Stainless Steel Wall Mount Trash Can, 11 Gallon

Frost Stainless Steel Wall Mount Trash Can, 11 Gallon

Justrite 6 Gallon Oily Waste Can, Red - 09100

Justrite 6 Gallon Oily Waste Can, Red - 09100

Global Industrial™ Mobile Trash Container, 65 Gallon Blue

Global Industrial™ Mobile Trash Container, 65 Gallon Blue

Global Industrial™ Recycling Tilt Truck With Steel Push Handle, 850 Lb. Capacity, Blue

Global Industrial™ Recycling Tilt Truck With Steel Push Handle, 850 Lb. Capacity, Blue

Justrite 14 Gallon Oily Waste Can, Red - 09500

Justrite 14 Gallon Oily Waste Can, Red - 09500

Justrite 10 Gallon Oily Waste Can, Red - 09300

Justrite 10 Gallon Oily Waste Can, Red - 09300

Round Open Top Trash Can is a 15 gal receptacle. Features hands free open top design with recessed side handles for easy emptying. Complete with a Galvanized Steel (GL) liner and a black, powder coated finish. Non-Corrosive base ring protects floors.

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 15 IN (38.1 cm)
  • Diameter 15 IN (38.1 cm)
  • Height 35-1/2 IN (90.17 cm)

Product Details

  • Liner Material Galvanized
  • Capacity 15 GAL (56.78 l)
  • Type Metal Trash Can
  • Brand Rubbermaid
  • Lid Type Dome Lid
  • Material Steel
  • Manufacturers Part Number FGR1536EOTGLBK
  • Shape Round
  • Color Family Black

Compliance & Certifications

  • UL Listed Yes
  • FM Approved Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TERI

    Date: April 23, 2019

    good
    Your review:
    good
Product Q & A

There are no questions for this product.

Save $82.00 with this comparable product

Global Industrial™ Stainless Steel Round Open Top Trash Can, 16 Gallon

Item #: 641423SS

(1)

Ships in One Business Day

$292.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black

Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black

Item #: WBB53308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black
    Rubbermaid® Steel Round Open Top Trash Can W/Galvanized Liner, 15 Gallon, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant