Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® Round Heat 'N Serve 4/3 Rectangular Rethermalizer - With Drain

Vollrath® Cayenne® Round Heat 'N Serve 4/3 Rectangular Rethermalizer - With Drain

Item #: WBB210259

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,235.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® Heat 'N Serve 4/3 Rectangular Rethermalizer - Without Drain

Vollrath® Cayenne® Heat 'N Serve 4/3 Rectangular Rethermalizer - Without Drain

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

Get maximum capacity within a minimum footprint. Uses up to 25% less energy. Thermoset fiber-reinforced, self-insulating resinwell provides maximum energy efficiency. 33% greater capacity than full-size warmers -holds four ¹⁄₃ size pans up to 6" (15.24 cm) deep. Low water indicator light eliminates guesswork. Capillary tube thermostat for more accurate temperature control. Two 800 watt elements for rethermalization andfaster recovery. Elements have non-stick surface to prevent scalebuild-up and reduce cleaning time. Wide no-drip lip keeps countertop dry and returnscondensation to well. Lighted ON/OFF switch. Controls and switches recessed on end of base for added safety. Adaptor bars (Item 75012 sold separately) recommended to reduce evaporation and conserve energy. Bottom exit cord is 6" (183 cm) long. Stainless exterior for easy cleaning. Pans, insets and adaptor bars sold separately. Adaptor plate (Item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately. Accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78144 insets, (3) ea. 47488 covers & (3) ea. 4980420 4 oz. ladles. 28-3/4"L x 13-3/4"W x 9-3/4"H Overall.

Weights & Dimensions

  • Width 13-3/4 in (34.93 cm)
  • Length 28-3/4 in (73.03 cm)
  • Height 9-3/4 in (24.77 cm)
  • Size 28-3/4X13-3/4X9-3/4 in

Product Details

  • Voltage 120 V
  • Capacity (4) 1/3 Size Pans
  • Amperage 13.3 A
  • Type Rethermalizer
  • Watts 1600 W
  • Brand Vollrath
  • Package Quantity 1
  • Material Thermoset fiber
  • Manufacturers Part Number 72051
  • Plug Type 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® Round Heat 'N Serve 4/3 Rectangular Rethermalizer - With Drain

Vollrath® Cayenne® Round Heat 'N Serve 4/3 Rectangular Rethermalizer - With Drain

Item #: WBB210259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant