Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Vollrath® Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Item #: WBB210141

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $73.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Nexel® Countertop Microwave Oven With KeyPad Control, 1000 Watts, 1.1 Cu. Ft.

Nexel® Countertop Microwave Oven With KeyPad Control, 1000 Watts, 1.1 Cu. Ft.

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® XMIX0705 - Wire Wisk For 7 Quart Mixer

Vollrath® XMIX0705 - Wire Wisk For 7 Quart Mixer

Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (NSF Standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm)

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Adaptor Ring for 7 Qt. Unit
  • Manufacturers Part Number 72221
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Vollrath® Cayenne® Round Heat 'N Serve - Adaptor Ring for 7 Qt. Unit

Item #: WBB210141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant