Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Vollrath® Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Item #: WBB210140

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $544.00

Quantity

Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (NSF Standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm). 9-5/8"H Overall.

Weights & Dimensions

  • Diameter 12-5/8 in (32.07 cm)
  • Well Depth 6-3/4 in (17.15 cm)
  • Height 9-5/8 in (24.45 cm)
  • Size 12-5/8X9-5/8 in

Product Details

  • Voltage 120 V
  • Capacity 11 Qts.
  • Amperage 6.7 A
  • Type Warmer
  • Watts 800 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Thermoset fiber-reinforced resin well
  • Manufacturers Part Number 72021
  • Plug Type 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Vollrath® Cayenne® Round Heat 'N Serve - 11 Qt. Unit

Item #: WBB210140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant