Take advantage of this pistol hammer, designed for general maintenance and body shop applications. This model belongs to the CP7110 series which is composed of 6 models: 3 pistol hammers (round 3/8" short hammer, 3/8" short hexagonal shank and round 3/8" long hammer) and 3 kits (round 3/8" short hammer, 3/8" hexagonal shank and round 3/8" long hammer).
Chicago Pneumatic Round Air Hammer Kit, 3-1/2 Stroke, 2300 BPM, 25 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Weight | 4 lbs |
| Stroke Length | 3-1/2 in |
| Bore | 3/4 in |
Product Details
| Blows per Minute | 2300 BPM |
| Type | Round Pneumatic Hammer |
| CFM | 25 CFM |
| Pressure | 90 psi |
| Description | Round Air Hammer Kit |
| Manufacturers Part Number | 8941171500 |
| PSI | 90 psi |
| BPM | 2300 |
| Average CFM | 25 |
| Brand | Chicago Pneumatic |