Take advantage of this heavy-duty hammer, designed for general maintenance and body shop applications. This model belongs to the CP7110 series which is composed of 2 models: the tool itself and the kit.
Chicago Pneumatic Round Air Hammer Kit, 2-5/8 Stroke, 3200 BPM, 14 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/16 |
| Weight | 4 lbs |
| Stroke Length | 2-5/8 in |
| Bore | 3/4 in |
Product Details
| Blows per Minute | 3200 BPM |
| Type | Round Pneumatic Hammer |
| CFM | 14 CFM |
| Pressure | 90 psi |
| Description | Round Air Hammer Kit |
| Manufacturers Part Number | 8941171101 |
| PSI | 90 psi |
| BPM | 3200 |
| Average CFM | 14 |
| Brand | Chicago Pneumatic |