Take advantage of this heavy duty pistol hammer, designed for general maintenance and body shop applications. This model belongs to the CP714 series which is composed of 2 models: the tool itself and the kit
Chicago Pneumatic Round Air Hammer, 3-1/8 Stroke, 2000 BPM, 8.5 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Weight | 3 lbs |
| Stroke Length | 3-1/8 in |
| Bore | 9/16 in |
Product Details
| Blows per Minute | 2000 BPM |
| Type | Round Pneumatic Hammer |
| CFM | 8.5 CFM |
| Pressure | 90 psi |
| Description | Round Air Hammer |
| Manufacturers Part Number | T012735 |
| PSI | 90 psi |
| BPM | 2000 |
| Average CFM | 8.5 |
| Brand | Chicago Pneumatic |