The Perfect Dolly For People Working On Their Knees
This plastic kneeling dolly is great for auto mechanics, construction workers and painters who spend an extended amount of time on their knees. Foam padded knee cups provide a comfortable kneeling surface, and six 2" diameter hard rubber swivel casters allow you to roll easily around the work area. Durable red molded plastic construction is built to last, and integral tool tray keeps tools within reach. Shipped ready to use.
Rolling Plastic Knee Dolly KNEE-D 350 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 10 in |
| Height | 3-3/4 in |
| Weight | 5 lbs |
| Wheel Diameter | 2 in |
Product Details
| Type | Knee Dolly |
| Material | Plastic |
| Color | Red |
| Manufacturers Part Number | KNEE-D |
| Brand | Vestil |