ROLL TARP KIT FOR 8' BED POLYMER PICKUP TRUCK DUMP INSERTS
This 4.6' x 10' Roll Tarp Kit is design to be used with Model 985420 8' Bed Polymer Pickup Truck Dump Inserts. Covers heaped loads to help contain cargo. Kit includes everything need to mount.
Roller Tarp Kit for 8 Foot Bed Polymer Pickup Truck Dump Inserts - DTR4510
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 4.6 ft |
| Weight | 23 lbs |
Product Details
| Assembly Required | Yes |
| Type | For 8' Bed Polymer Pickup Truck Dump Inserts |
| Mounting Location | Onto Integral Cab Guard |
| Material | HD UV Resistant PVC Coated Vinyl |
| Color | Black |
| Brand | Buyers Products |