Take 15% off your entire order!

Offer applied at checkout

Rollabarrier® Retractable Belt Barrier, 38" Satin Chrome Post, 13' Red Belt

Rollabarrier® Retractable Belt Barrier, 38" Satin Chrome Post, 13' Red Belt

Item #: WBB779438

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Black/Yellow
  • Black

Red

Price: $370.95

Quantity

Customers Also Viewed

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

RollerSafety 250 Retractable Belt Barrier, 40" Yellow Post, 11' Yellow Belt - Pkg Qty 2

RollerSafety 250 Retractable Belt Barrier, 40" Yellow Post, 11' Yellow Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ 72"L Safety Railing

Global Industrial™ 72"L Safety Railing

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, 12' Black/Yellow Belt

Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Yellow Post, 12' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow

Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow

The patented Rollabarrier™ system is both portable & stable. Featuring two wheels which allow quick & easy movement of the posts.

Features and Benefits:

  • Wheeled base for easy movement of stanchion posts.
  • Nesting feature allows up to 4 posts to be moved together and saves up to 50% in storage space.
  • Design ensures easy set up and quick storage.
  • Can be configured to an unlimited number of lengths and positions.
  • Patented slow retract braking mechanism.
  • Locking belt receivers prevent accidental release.
  • 4-way connecting systems allows up to 3 other belts to be connected to a post.
  • 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.

Weights & Dimensions

  • Belt Width 2 IN (5.08 cm)
  • Post Diameter 2-1/2 IN (6.35 cm)
  • Belt Length 13 FT (3.96 m)
  • Post Height 38 IN (96.52 cm)
  • Base Diameter 13-1/2 IN (34.29 cm)

Product Details

  • Post Color Family Chrome
  • Assembly Required No
  • Description Rollabarrier® Retractable Belt Barrier
  • Base Style Round With Rollers
  • Type Portable Retractable Belt Barrier
  • Post Material Steel
  • Package Quantity 1
  • Brand Tensator
  • Belt Color Family Red
  • Series Rollabarrier®
  • Warranty 2 YR
  • Manufacturers Part Number RB1-1S-1S-MAX-NO-R5X-C-S
  • Number of Belts 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rollabarrier® Retractable Belt Barrier, 38" Satin Chrome Post, 13' Red Belt

Rollabarrier® Retractable Belt Barrier, 38" Satin Chrome Post, 13' Red Belt

Item #: WBB779438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant