These steel shelves feature heavy duty 10 gauge steel construction that can be fully extended one at a time. Shelves feature a 2000 lb. shelf capacity and lock into extended position for maximum safety, and easy loading and unloading. Provides industrial shelving that's great for storing dies, fixtures, engine parts and more.
Modern Equipment Company, 10 Ga, Solid Steel Roll Out Shelf, 48"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,989.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 5 in |
| Gauge | 10 ga |
Product Details
| Assembly Required | Yes |
| Type | Roll Out Shelf |
| Shelf Type | Roll Out |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Material | Sheet Steel |
| Manufacturers Part Number | RSRS-43 |
| Shelf Style | Solid Shelf |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 Year Limited |