Take 15% off your entire order!

Offer applied at checkout

NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

Item #: WBB2187390

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,868.00

Quantity

Customers Also Viewed

NestaFlex® 22614008N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

NestaFlex® 22614008N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

NestaFlex® 22618012-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

NestaFlex® 22618012-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

NestaFlex® 22614008-P Flexible Conveyor Polymer Skate Wheels 226 Lb./Ft.

NestaFlex® 22614008-P Flexible Conveyor Polymer Skate Wheels 226 Lb./Ft.

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor Steel Skate Wheels - 18"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor Steel Skate Wheels - 18"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor - Nylon Wheels - 18"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor - Nylon Wheels - 18"W

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

NestaFlex Conveyors Improve Efficiency, Provide Optimal Utility, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

Product Details

  • Leg Sets per Unit 7
  • Wheel/Roller Material Steel
  • Assembly Required Assembled
  • Type Portable Flexible Conveyor
  • Package Quantity 1
  • Brand NestaFlex Conveyors
  • Material Steel
  • Warranty 18 MO
  • Manufacturers Part Number RLS24024S001
  • Conveyor Section Flexible
  • Color Family Silver

Weights & Dimensions

  • Max Leg Height 52 IN (132.08 cm)
  • Width 24 IN (60.96 cm)
  • Outside Radius 44 IN (111.76 cm)
  • Inside Radius 18 IN (45.72 cm)
  • Adjustable Length 6'7 to 24'8 IN
  • Axle Center 5-1/4 IN (13.34 cm)
  • Min Leg Height 36 IN (91.44 cm)
  • Height 36 IN (91.44 cm)
  • Weight Capacity 200 . per ft. LBS
  • Overall Length Range 21'0" to 30'11"
  • Weight 365 LBS (165.91 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

Item #: WBB2187390

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant