- A choice of speeds and hold and drive heads to handle Riv-nut® setting from 4mm to 1/4"
- Unique paddle forward-reverse trigger for instant change in direction
- 0.4 HP Motor for extra stall resistance
- Through handle exhaust
- Combined Softouch coating and ergonomic grip offers ultimate comfort and reduced vibration
- Best for: High volume hold and drive applications in aircraft and light assembly industries
Universal Tool UT8942-8-32, Rivet Nut Tool 600 RPM - #8-32 Head
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,669.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Weight | 3 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 600 rpm |
| Horsepower | 0.4 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdrivers |
| Pressure | 90 PSI - 6.2 BAR psi |
| Wattage | 290 W |
| CFM High | 16 CFM |
| Description | Riv Nut Tool |
| Manufacturers Part Number | UT8942-8-32 |
| Average CFM | 4 CFM |
| Exhaust | Handle |
| Brand | Universal Tool |