Easy to set-up standing choral riser is tapered to create angled, semi-circular arrangements. Allows for quick arrangement for all performance venues. Features built-in multi-level ganging mechanism. 10 Year Limited Warranty. Grey finish. 78"L x 18"W x 32"H overall.
Riser Tapered with Carpet - 78"L x 18"W x 32"H - Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 18 in |
| Height | 32 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Tapered Choral Riser |
| Color | Gray |
| Frame Material | Steel |
| Manufacturers Part Number | RT32C-02 |
| Number of Levels | 1 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |