SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle KL80025 - Rimmed Fruit Bowl 5", Tan - Pkg Qty 48

Carlisle KL80025 - Rimmed Fruit Bowl 5", Tan - Pkg Qty 48

Item #: WBB624459

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.82 ea.

Price: $135.36 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Rimmed Fruit Bowl 5" - Tan

Features:
  • All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
  • Durable gloss finish resists chipping, scratching and staining
  • Reinforced at vital stress points
  • Safe for temperatures up to 212°F
  • Save even more money with our exclusive Sandshades® variegated dinnerware
  • Dishwasher safe
  • NSF Listed
  • BPA free

Weights & Dimensions

  • Depth 1-1/4 IN (3.18 cm)
  • Diameter Width 5 IN (12.7 cm)
  • Height 1-1/4 IN (3.18 cm)

Product Details

  • Type Fruit Bowl
  • Package Quantity 48 Each
  • Brand Carlisle
  • Material Melamine
  • Manufacturers Part Number KL80025
  • Capacity 5 fl OZ
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle KL80025 - Rimmed Fruit Bowl 5", Tan - Pkg Qty 48

Carlisle KL80025 - Rimmed Fruit Bowl 5", Tan - Pkg Qty 48

Item #: WBB624459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant