SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle PCD30515 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Teal - Pkg Qty 48

Carlisle PCD30515 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Teal - Pkg Qty 48

Item #: WBB624841

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.34 ea.

Price: $160.32 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Rimmed Fruit Bowl 5 Oz., 3-1/2" - Teal

Features:
  • Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
  • Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
  • Polycarbonate material resists stains and chipping
  • Plates have scratch-resistant textured surface
  • Stacks with other polycarbonate dinnerware currently on the market
  • Dishwasher safe, for use in temperatures of -40° to 212°F

Weights & Dimensions

  • Depth 1-1/4 IN (3.18 cm)
  • Diameter 3-1/2 IN (8.89 cm)

Product Details

  • Type Fruit Bowl
  • Package Quantity 48 Each
  • Brand Carlisle
  • Material Polycarbonate (PC)
  • Manufacturers Part Number PCD30515
  • Capacity 5 fl OZ
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD30515 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Teal - Pkg Qty 48

Carlisle PCD30515 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Teal - Pkg Qty 48

Item #: WBB624841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant