x

Take 15% off your entire order!

Offer applied at checkout

Rim Reversible Panic Device - For Doors 25" - 48" Wide Aluminum

Rim Reversible Panic Device - For Doors 25" - 48" Wide Aluminum

Item #: WBB279302

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $378.95

Quantity

Customers Also Viewed

Rim Reversible Panic Device - For Doors 25" - 48" Wide Aluminum

Horizontal reversible, rim type touch bar exit devices UL525 series fit a 25" to 36" wide door, and UL526 fits a 25" to 48" wide door, and can be used with a cylinder, keyed ball knob or keyed lever or a pull. Available in aluminum, or duranodic finishes. Devices are packed with latch and strike filler plates. Aluminum Finish.

  • MANUFACTURERS PART NUMBER UL526AL
  • DESCRIPTION Rim Reversible Panic Device
  • PACKAGE INCLUDES Mounting Fasteners
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • GRADE 1
  • COLOR FINISH Aluminum
  • SERIES 525
  • WIDTH INCHES 25 - 48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rim Reversible Panic Device - For Doors 25" - 48" Wide Aluminum

Rim Reversible Panic Device - For Doors 25" - 48" Wide Aluminum

Item #: WBB279302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant