
Price: $305.95
Customers Also Viewed
Horizontal reversible, rim type touch bar exit devices UL525 series fit a 25" to 36" wide door, and UL526 fits a 25" to 48" wide door, and can be used with a cylinder, keyed ball knob or keyed lever or a pull. Available in aluminum, or duranodic finishes. Devices are packed with latch and strike filler plates. Aluminum Finish.
- MANUFACTURERS PART NUMBER UL525AL
- DESCRIPTION Rim Reversible Panic Device
- PACKAGE INCLUDES Mounting Fasteners
- BRAND S. Parker Hardware
- PACKAGE QUANTITY 1
- GRADE 1
- COLOR FINISH Aluminum
- SERIES 525
- WIDTH INCHES 25 - 36
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: TK
Date: April 23, 2019
There are no questions for this product.
Popular item in this category
Rim Reversible Panic Device - For Doors 25" - 48" Wide Aluminum
Item #: B279302
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$337.95

Rim Reversible Panic Device - For Doors 25" - 36" Wide Aluminum
$305.95
- Product Information
- Customer Review
- Product Q&A